Highwood® Lehigh Garden Chair, Black
Write a Review
|
Questions & Answers (0)
Product Description
The Lehigh Garden Chair is designed for dependable use in commercial and residential outdoor environments. Manufactured in the USA, it is built for long-term durability and consistent performance across multiple seasons. Its robust construction supports reliable operation in landscaped areas, courtyards, and facility outdoor spaces. The chair delivers functional seating while maintaining a clean, professional appearance suitable for institutional and commercial settings. Engineered to withstand repeated use and outdoor exposure, it provides a practical seating solution that enhances the overall layout and usability of exterior environments. Load-tested and supported by a 12-year residential and 5-year commercial limited manufacturer's warranty, it ensures reliable performance for years. Assembly is straightforward with the included stainless-steel hardware, and cleaning requires only a simple power wash. Made in the USA, this chair provides the appearance of real wood without the maintenance demands, offering a practical, long-term solution for outdoor seating.
PRICE
$329.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27-1/4 in |
| Depth | 24-1/4 in |
| Height | 34-3/4 in |
| Weight Capacity | 400 lbs |
| Weight | 28 lbs |
| Seat Width | 23-1/4 in |
| Seat Depth | 16-5/8 in |
| Seat Height | 17-1/4 in |
Product Details
| Assembly Required | Yes |
| Type | Counter Height Chair |
| Frame Color Family | Black |
| Stackable | No |
| Seat Color Family | Black |
| Package Quantity | 1 |
| Frame Material | Polystyrene |
| Arm Type | Fixed |
| Manufacturers Part Number | AD-CHGL1-BKE |
| Back Style | Slat Back |
| Seat Material | Polystyrene |
| Collection | Lehigh |
| Brand | Highwood |
Warranty
| Warranty | 12 Years Residential, 5 Years Commercial |