Lester Series 24V 19 Amp Portable Charger SY88508
Write a Review
|
Questions & Answers (0)
Product Description
Made of heavy duty steel for long lasting durability. All models feature single phase input supply. 24V and 19 Amp. Conforms to UL/CSA standards. Color finish is Black. 90 Day Limited Warranty.
PRICE
$609.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-11/16 in |
| Width | 7-1/8 in |
| Height | 6-1/2 in |
| Weight | 12.7 lbs |
Product Details
| Assembly Required | No |
| Type | Lester |
| Color | Black |
| Amperage | 19 A |
| Style | Portable |
| Voltage | 24 V |
| Material | Steel |
| Phase | Single |
| Manufacturers Part Number | SY88508 |
| Brand | TVH Parts |
Compliance & Certifications
| Certifications | UL/CSA |