- 1 Dispenser/Case; Scott® Personal Seat Cover Dispenser; Black; 17.5" x 13.25" x 2.25"
- Toilet seat cover dispenser is 13.25" (tall) x 17.5" (wide) x 2.25" deep
- The black unit manually dispenses via a center-located lever
- Toilet seat covers are fully enclosed for sanitation
- Built-in lock helps reduce pilferage
In-Sight Push-Lever Toilet Seat Cover Dispenser, Translucent Smoke Holds 125 Covers - KIM09506
Write a Review
|
Questions & Answers (0)
Product Description
When you want to give your washroom guests piece of mind, offering the Scott®Windows Toilet Seat Cover Dispenser is a smart touch. Toilet seat covers help let your restroom visitors know you care about their health and hygiene. The Windows dispenser holds two boxes of Scott®Personal Seats disposable toilet seat covers and it's fully enclosed for sanitation (unlike open dispensers, which leave a large portion of the toilet seat covers exposed). It dispenses with a center dispensing lever and features a key lock to reduce pilferage. When installed properly, this dispenser meets the ADA Standards for Accessible Design.
PRICE
$35.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-1/2 in |
| Depth | 2-1/4 in |
| Height | 13-1/4 in |
Product Details
| Mounting Location | Wall |
| Capacity | 125 Seat Covers |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Toilet Seat Cover Dispenser |
| Color | Gray |
| Manufacturers Part Number | KCC 09506 |
| Brand | Kimberly-Clark |