Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Specialties

Model # :WBB3086063

MPN #: 10-0477-SM-41

ASI® Surface Mounted Toilet Seat Cover, Stainless Steel, Black

Product Description
ASI's Matte Black Collection provides a chic alternative for modern washrooms. Carefully curated to be versatile and powder coated for added durability, these accessories are ready to make a statement in any setting. The boldness of black creates an air of sophistication, while the subtlety of the matte finish exudes warmth.

This surface mounted unit dispenses 250 single or half-fold seat covers and is fabricated of 22 gauge type 304 stainless steel with a matte black powder coated finish.

Specification:
Surface Mounted Seat Cover Dispenser shall hold and dispense 250 standard single or half-fold paper toilet seat covers contained in supply box and shall have cabinet fabricated of alloy 18-8 stainless steel, type 304, 22 gauge; all exposed surfaces shall have No 4 satin finish protected during shipment with a plastic PVC film which shall be easily removable after installation. Cover dispensing slot shall have a fully deburred flat edge for snag-free dispensing and user safety. Structural assembly of body and door components shall be of welded construction.

Features:
  • Stainless Steel Construction: Our heavy-duty items are made of high-quality 304 stainless steel, which is tough, durable, stain-resistant and easy to clean
  • Tumbler Locks: Our tumbler locks provide convenience and security with an elegant look.

PRICE
$129.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-3/4 in
Depth1-7/8 in
Height11 in

Product Details

Mounting LocationWall
Capacity250 Seat Covers
MaterialStainless Steel
DescriptionSurface Mounted Toilet Seat Cover
ColorBlack
Manufacturers Part Number10-0477-SM-41
BrandAmerican Specialties