ASI® Surface Mounted Toilet Seat Cover Dispenser Satin Stainless Steel - 10-0477-SM
Write a Review
|
Questions & Answers (0)
Product Description
ASI SURFACE MOUNTED TOILET SEAT COVER DISPENSER
Seat Cover Dispenser Holds And Dispenses Boxes Of 250 Single Or Half-Fold Paper Toilet Seat Covers.
Surface mounted seat cover dispenser is made of type 304 22 gauge stainless steel alloy with #4 satin finish. Cover dispensing slot has a fully deburred flat edge for snag-free dispensing and user safety. Welded structural assembly of body and door components for strength. Does not include mounting hardware. Measures 15-3/4"W x 1-7/8"D x 11"H.
Seat Cover Dispenser Holds And Dispenses Boxes Of 250 Single Or Half-Fold Paper Toilet Seat Covers.
Surface mounted seat cover dispenser is made of type 304 22 gauge stainless steel alloy with #4 satin finish. Cover dispensing slot has a fully deburred flat edge for snag-free dispensing and user safety. Welded structural assembly of body and door components for strength. Does not include mounting hardware. Measures 15-3/4"W x 1-7/8"D x 11"H.
PRICE
$49.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-3/4 in |
| Depth | 2-5/8 in |
| Height | 11-1/4 in |
Product Details
| Mounting Location | Wall |
| Capacity | 250 Seat Covers |
| Material | Stainless Steel |
| Description | Toilet Seat Cover Dispenser |
| Color | Satin |
| Manufacturers Part Number | 10-0477-SM |
| Brand | American Specialties |