Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Specialties

Model # :WBB201867

MPN #: 10-0481

ASI® Dual Access Seat Cover/Tissue Dispenser w/ Sanitary Disposal - 10-0481

Product Description
ASI® DUAL ACCESS SEAT COVER AND TOILET TISSUE DISPENSER WITH SANITARY DISPOSAL
This All-In-One Combination Unit Is Ideal For Any Bathroom Utilizing 3 Bathroom Fixtures In One!


Store multiple rolls of toilet paper, up to 1,000 toilet seat covers and easily dispose of toilet seat covers and sanitary napkins using the disposal unit. Toilet tissue dispenser holds rolls up to 5-1/4" diameter or 1,800 sheet rolls. Removable waste container offers a waste capacity of 1.3 gallons. Seat dispenser, waste disposal door and toilet paper dispenser door are made of 18 gauge type 304 stainless steel. Face frame and cabinet are 22 gauge. All exposed surfaces have #4 satin finish. Seat cover cutout has a fully deburred edge for snag-free dispensing and user safety. Disposal door is secured using spring-tensioned hinges and has an international graphic waste disposal symbol. Cabinet door has full-length 3/16" diameter stainless steel piano hinge and is securely closed using tumbler locks. Internal baffles prevent line of sight view from either side through unit at any time. Cabinet includes theft and vandal resistant rollers made of molded high-impact resistant plastic with integral molded-in stainless steel endpins. Partition Mounted Unit mounts through partitions serving 2 compartments. Accommodates partitions 1/2" to 3-3/4" thick. Holds up to 4 rolls of toilet tissue. Meets barrier-free accessibility guidelines.

PRICE
$545.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-1/2 in
Depth6-1/4 in
Height30-1/2 in

Product Details

StyleCombo
Mounting LocationPartition
Wall Mountable15-1/2"W x 1/2"D to 2"D x 28-7/8"H
CapacityFour 5-1/4" Rolls & 1000 Seat Covers & Sanitary Disposal
MaterialStainless Steel
ColorStainless
Manufacturers Part Number10-0481
BrandAmerican Specialties