Stryker® LUCAS® 2 Stand-alone Battery Charger, Black
Write a Review
|
Questions & Answers (0)
Product Description
The LUCAS® Desktop Battery Charger is designed to recharge batteries used with compatible LUCAS® mechanical chest compression systems. This external charger allows batteries to be charged independently of the device, helping ensure fully charged spare batteries are available for emergency response situations.
Designed as a desktop charging unit, the charger recharges a single LUCAS® battery at a time. This allows organizations to maintain charged backup batteries while the LUCAS® device remains in service, helping support equipment readiness during cardiac arrest response.
A mounting bracket is included to allow convenient wall or workstation installation while keeping the charger easily accessible. Compatible with batteries used in LUCAS® mechanical chest compression systems, this charger is ideal for emergency medical services, hospitals, and other healthcare environments that rely on mechanical CPR devices.
Designed as a desktop charging unit, the charger recharges a single LUCAS® battery at a time. This allows organizations to maintain charged backup batteries while the LUCAS® device remains in service, helping support equipment readiness during cardiac arrest response.
A mounting bracket is included to allow convenient wall or workstation installation while keeping the charger easily accessible. Compatible with batteries used in LUCAS® mechanical chest compression systems, this charger is ideal for emergency medical services, hospitals, and other healthcare environments that rely on mechanical CPR devices.
PRICE
$1,805.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 15 in |
| Height | 15 in |
| Weight | 10 lbs |
Product Details
| Type | Battery Charger |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 11576-000060 |
| Brand | Stryker |