Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLEX

Model # :WBB3131274

MPN #: FX0421-Z

Flex Rapid Charger, 280W

Product Description
Watt for watt, Flex 24V chargers are up to 50% faster than the competition. With a built-in intelligent processor, the only dual fan cooling in the industry and more wattage in the standard charger, Flex batteries spend less time on the sidelines and more time on the job.

Features:
  • Nothing Charges Faster: Up to 50% faster charging As compared to competitor's standard 75W charger and 12Ah battery
  • Smart Charge Gauge: Indicator lights show charging levels for efficient use and easier recharging. Shows when battery is 80% charged and fully charged
  • Battery Lock System: Durable design prevents accidental disconnection during recharging
  • Flex 24V Cross Compatibility: Compatible with all Flex 24V batteries, chargers and tools
  • Dual Fan Technology: Keeps charger and battery cool to prevent overheating and provide longer life
  • Unrivalled Charge Times:
  • 24V 2.5Ah Lithium - 30 Minutes
  • 24V 5.0Ah Lithium - 60 Minutes
  • 24V 8.0Ah Lithium - 90 Minutes
  • 24V 12.0Ah Lithium - 140 Minutes
  • Wall Mountable: Use on a flat surface or mount for easy storage
  • End To End 5 Years Warranty: Register your new products and get a full 5-year warranty on your Flex 24V tools, batteries and chargers


PRICE
$179.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-15/16
Width4-13/16 in
Height10-13/16 in

Product Details

TypeCharger
Voltage24 V
Package Quantity1
ColorGray
Manufacturers Part NumberFX0421-Z
For Use WithFlex 24V Batteries, Charger & Tools
BrandFLEX

Warranty

Warranty5 yr