DieHard® Level 2 80A/19.2kW Charger, Quad Port, Networked
Write a Review
|
Questions & Answers (0)
Product Description
Power your EV operations with proven DieHard® reliability. The Level 2 80A quad-port charger allows two vehicles to charge at full speed simultaneously. Each port delivers 19.2 kW of dedicated power, with load-sharing not permitted between circuits. Integrated networking provides usage data, billing, and remote visibility through RED E software. Rugged NEMA 4 construction ensures long-term performance indoors or outdoors - ideal for commercial parking and multi-tenant properties.
PRICE
$18,499.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 39 lbs |
Product Details
| Assembly Required | Yes |
| Voltage | 208 - 240 V |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | DH-L2C804-NET |
| For Use With | Electric Vehicles |
| Brand | DieHard |
Warranty
| Warranty | 1 yr |