Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Newcastle Systems

Model # :WBB2320435

MPN #: PWD2C

Newcastle Systems PowerSwap Nucleus PowerDock Dual Station

Product Description
The PowerSwap Nucleus® Power System is designed to expand productivity into all spaces of the warehouse/DC, production floor and other industrial environments. This compact, yet rugged battery systems provide quiet, seamless AC power for 8-12+ hours at a time. Once the battery charge is depleted, simply swap it with a fully charged one from the stand-alone charging station enabling a 24/7 operation.

Benefits:
  • Reduce excess worker motion, product transportation, and touches in your shipping/receiving, quality assurance, and material replenishment processes
  • Interchangeable - designed to mount to your own industrial cart or any Newcastle cart configuration
  • Plug & play power system - no tools, heavy lifting or maintenance personnel required for battery changes
  • Extreme longevity - 5 to 7 year battery life (or 3,000 cycles)
  • Hot swappable - never run out of battery power or lose a terminal session
  • Ideal for multiple shifts or 24/7 operation
  • Safe & stable battery chemistry
Please Note:
  • This unit is a power docking station only. (2) or (4) Swappable battery packs (Item# B2318138) and battery charging station (Item# B2320434) are required and ordered separately based on your specific power requirements.
  • This unit with (2) swappable batteries in dock is ideal to power a laptop, small or mid-size thermal printer and scanner.
  • This unit with (4) swappable batteries in dock is ideal to power a laptop, industrial thermal printer and scanner.
  • This power system is not recommended for powering a desktop computer or laser printer.


PRICE
$1,485.00

1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 in
Depth11-5/8 in
Height11-1/2 in
Weight20 lbs

Product Details

Battery Type36 Ah
Assembly RequiredNo
TypeSwappable Battery Docking Station
ColorBlack
SeriesPowerSwap Nucleus Series
Accessory TypePower Docking Station
Operating Temperature50 to 104°F
For Use WithNB Series and PC Series PowerSwap Nucleus Workstations
Surge Power825W
Number of Batteries2
Run Time8-12+ Hours
Battery Bank920Wh
Output Power240W
MaterialSteel
DescriptionPowerSwap Nucleus PowerDock Dual Station
Number of Ports2
Package Quantity1
Manufacturers Part NumberPWD2C
Batteries(2) 36AH
BrandNewcastle Systems