Level Sense® Sentry, Float, Wi-Fi Enabled Sump Pump Monitor, 2.4GHz
Write a Review
|
Questions & Answers (0)
Product Description
Wi-Fi Enabled Sump Pump Monitor, 2.4GHz, Provides Detection for Sump Pump Levels. Level Sense will Send an Alert Before your Sump Overflows via E-mail and/or Text Message. The Device is Made for Indoor use, This Industry Leading Alarm Offers High or Low Level Detection and the Option for Many More Sensors. This Model Offers you Two Inputs that can Handle an Unlimited Number of Sensors. Alert if AC Power is Lost to the Unit (i.e. if power is out to your pump) Alert (after a duration you specify) if Internet Connection is lost. Sound an 90 dB Horn in the Event of an Alarm. The Low Profile Float Switch Mounting Bracket Ensures that there will be no Additional Wires in the Sump to Inhibit Proper Pump Operation. Optional Accessories Include: Leak Detector. Additional Float Switch, Temperature and Humidity Monitor You can use any Combination of these Sensors to Monitor and Protect your Sump Pump and Home
PRICE
$129.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | High Water Alarm |
| Voltage | 120 V |
| Material | ABS |
| Package Quantity | 1 |
| Application | Sump Pump Alarm |
| Manufacturers Part Number | LS-SENTRY-120V-FLOAT-US-RETAIL |
| Brand | Level Sense |