Level Sense® Wi-Fi Enabled Sump Pump Monitor
Write a Review
|
Questions & Answers (0)
Product Description
Wi-Fi Enabled Sump Pump Monitor, 2.4GHz, Features Include, High Water Alarm, Water Leak Detector, Power Failure Alarm, WiFi Temperature Sensor. Water Sensor Alarm Monitors Temperature, Water Level, Humidity, Leak Detection, Power Outages, and Tripped Breaker and GFCI Detection. Back Up Power Provided by an Auto Recharging Internal Back up Battery. This Wireless Enabled Model has Local and Remote Alarms Via Siren, Text, and Email. Apps with Android and iOs Devices, This unit Provides Real Time Monitoring, See Current Conditions and Tank Levels Anytime.
PRICE
$245.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | High Water Alarm |
| Voltage | 120 V |
| Material | ABS |
| Package Quantity | 1 |
| Application | Sump Pump Alarm |
| Manufacturers Part Number | LS-PRO-120VAC-WIFI-US-RETAIL |
| Brand | Level Sense |