Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J.W. Winco

Model # :WBB2253491

MPN #: 41-80-3/4X10-45-D0-X

Leveling Foot - Tapped - 4500 Lbs. Capacity - 3.15" Base Dia. - J.W. Winco 41-80-3/4X10-45-D0-X

Product Description
GN 41 leveling feet are simple, economically priced components. The static load rating of these feet is limited due to the acceptable load rating of the stud (tensile strength 500/mm2). The values given in the table assume a straight compressive load, perpendicular to the foot. The bending and buckling stress factors often found in the actual application reduce the load rating of the stud, and must be compensated for accordingly.

PRICE
$35.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity4500 lbs
Base Height1.77 in
Load Capacity Range2500 - 5000 lbs
Thread3/4-10 in
Unit of MeasurementInch (Imperial)
Base Diameter3.15 in

Product Details

TypeTapped
SeriesGN41
Country of OriginImport
MaterialStainless Steel
DescriptionLeveling Foot
Manufacturers Part Number41-80-3/4X10-45-D0-X
BrandJ.W. Winco
Leveler MaterialStainless Steel