- 10 degree swivel in all directions to keep machine tools, racks, assembly lines, and other equipment level.
- Steel ball hardened for proper seating.
- Jam nut included.
- Available in steel or stainless steel.
Leveling Mount w/ Bolt - Steel - 3/8-16 x 2" Bolt - 1-1/4" Dia. x 2-7/8" H - 3750 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$15.50
4
4
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 2.88 in |
| Weight Capacity | 3750 lbs |
| Stud Length | 2.00 in |
| Load Capacity Range | 2500 - 5000 lbs |
| Thread | 3/8-16 in |
| Unit of Measurement | Inch (Imperial) |
| Base Diameter | 1.25 in |
Product Details
| Swivel Angle | 10° |
| Country of Origin | Made In USA |
| Material | Steel |
| Description | Leveling Foot |
| Package Quantity | 1 |
| Manufacturers Part Number | LM-302 |
| Brand | Morton Machine Works |