For use with: DEF, water-based media, detergents, soaps, antifreeze, windshield washer fluid, hydraulic oils, lubricants, herbicides, and pesticides. Designed to pump high viscosity oils without excessive fatigue. Anti-siphon vent cap allows pump to also be used as a siphon after several pumps. Loosen air vent cap to break siphon action. Delivers 1 pint (500ml) per stroke; built-in 2" bung adapter. Pump includes suction tube for use with 15-55 gallon drums and a 3'x3/4" flexible discharge hose. Wetted Components: polyacetal, polypropylene, polyethylene, PVC, Viton. Ship weight 3.4 lbs. 1 Year Limited Warranty.
American Forge & Foundry Lever Action Barrel Pump, Plastic
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$179.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 15 to 55 Gallon Drums |
| Hose Length | 36-3/4 in |
Product Details
| Flow Rate | 1 Pint/Stroke gal/min |
| Material | Plastic |
| Description | Lever Action Barrel Pump |
| Hose Type | Flexible |
| Manufacturers Part Number | 8055 |
| Brand | American Forge & Foundry |
Warranty
| Warranty | 1 yr |