Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Groz

Model # :WBB2290360

MPN #: BOP-5

Groz 44410 3V DC Plastic Transfer Pump, fits 5 Gal Drums

Product Description
Quick & convenient transfer of light media; Ideal for transferring small amounts of media into boats, garages & small shops. Self Priming pump; Actuation located on top for operation; Up to 1.8 GPM. Works on 2 "D" size (LR20) Alkaline Batteries (not included with the pump). Approximate working life with one set of batteries is 396 gallons. Complete with 23-1/2" (600 mm) long flexible corrugated discharge hose. Hang Hole provided at top allows pump to be conveniently stored when not in use. Recommended Use Diesel, Kerosene, Light Oils, Water & other Water based media compatible with pump components; DO NOT USE With any media not compatible with materials used in the pump construction (Acids, Acetone, Benzene)

PRICE
$29.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5 Gallon Pail
Hose Length23-1/2 in

Product Details

Flow Rate1.8 Gallons gal/min
TypePumps & Accessories
MaterialPlastic
Package Quantity1
DescriptionTransfer Pump
Hose TypeFlexible
Manufacturers Part NumberBOP-5
BrandGroz