Leviton 16262-W 15a, 125v, Decora Plus Duplex Receptacle, Industrial Grade, White - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Leviton 16262-W 15A, 125V, Decora Plus Duplex Receptacle, Industrial Grade
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, Back and Side Wired, Steel Strap, White
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, Back and Side Wired, Steel Strap, White
PRICE
$142.50 Sold in packages of 10 / $14.25 ea
3
3
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Duplex |
| Voltage | 125 V |
| Made in the USA | Yes |
| Color | White |
| Market Class | D33 |
| Poles & Wires | 2 Pole, 3 Wire |
| Manufacturers Part Number | 16262-W |
| Amperage | 15 A |
| Grade | Industrial |
| PPC | 62 |
| Brand | Leviton |
Compliance & Certifications
| NEMA | 5-15R |