Leviton 5325-E 15A, 125V, Decora Duplex Receptacle, Grounding, Ebony - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Leviton 5325-E 15-Amp, 125-Volt, Decora Duplex Receptacle, Grounding, Ebony
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Duplex Receptacle, Straight Blade, Residential Grade, Grounding, Quickwire Push-In and Side Wired, Steel Strap, Ebony
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Duplex Receptacle, Straight Blade, Residential Grade, Grounding, Quickwire Push-In and Side Wired, Steel Strap, Ebony
PRICE
$26.40 Sold in packages of 10 / $2.64 ea
15
15
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Duplex |
| Voltage | 125 V |
| Made in the USA | Yes |
| Color | Black |
| Market Class | D61 |
| Poles & Wires | 2 Pole, 3 Wire |
| Manufacturers Part Number | 5325-E |
| Amperage | 15 A |
| Grade | Residential |
| PPC | 60 |
| Brand | Leviton |
Compliance & Certifications
| NEMA | 5-15R |