Leviton 2152 Lampholder Assembly
Write a Review
|
Questions & Answers (0)
Product Description
Leviton 2152 Lampholder Assembly
Lampholder assembly, for use with jewels or louver plates-use with standard 2.5" box and 4 watt bulb.
Lampholder assembly, for use with jewels or louver plates-use with standard 2.5" box and 4 watt bulb.
PRICE
$35.95
13
13
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Lamp Socket Base | Candelabra |
| Mounting Location | Switch Box |
| Wattage | 4 W |
| Voltage | 125 V |
| Watts | 4 W |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | 2152 |
| For Use With | Jewels or Louvre plates-use with standard 2.5" box and 4 watt bulb |
| Base Type | Candelabra |
| Brand | Leviton |