Leviton 23654-SWP Miniature Base, T5 Bi-Pin, Fluorescent Lampholder, Low Profile
Write a Review
|
Questions & Answers (0)
Product Description
Miniature Base, T5 Bi-Pin, Standard Fluorescent Lampholder, Low Profile, Snap-In or Slide-ON, Lamp-Lock, Internal Shunt, Quickwire 18AWG Solid or Str Tinned - White With Panel Locator Post
PRICE
$9.00
52
52
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Lamp Contacts | Bi-Pin |
| Color | White |
| Terminal | 18 AWG Solid/Stranded Tinned, Quick Connect |
| Contact Type | Lamp Lock |
| Style | Low Profile |
| Mounting Location | Snap-In or Slide-On |
| Wattage | 120 W |
| Voltage | 600 V |
| Watts | 120 W |
| Package Quantity | 1 |
| Manufacturers Part Number | 23654-SWP |
| Base Type | Miniature |
| Lamp Type | T5 Lamps Only |
| Brand | Leviton |