Leviton 523 High-Output Base, Double Contact, Fluorescent Lampholder, White
Write a Review
|
Questions & Answers (0)
Product Description
High-Output Base, Double Contact, Standard Fluorescent Lampholder, Snap-In, Plunger, Quickwire 18AWG Solid or Str Tinned, White.
PRICE
$9.80
44
44
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Double Contact |
| Lamp Contacts | Double |
| Mounting Location | Snap-In |
| Wattage | 660 W |
| Voltage | 1000 V |
| Watts | 660 W |
| Package Quantity | 1 |
| Color | White |
| Terminal | Quick Wire |
| Manufacturers Part Number | 523 |
| Base Type | High Output |
| Brand | Leviton |