Leviton 23662-SNP Fluorescent Lampholder, Snap-In, White
Write a Review
|
Questions & Answers (0)
Product Description
Leviton 23662-SNP Fluorescent Lampholder, Snap-In, White
Fluorescent lampholder, dedicated T8, 17MM lamp center, small bi-pin, shunted, turn type with lamp lock, 660W-600V. UL and CSA, snap-in with no post mounted, bottom load. COF white. Packaged 1/polybag, 5/master carton.
Fluorescent lampholder, dedicated T8, 17MM lamp center, small bi-pin, shunted, turn type with lamp lock, 660W-600V. UL and CSA, snap-in with no post mounted, bottom load. COF white. Packaged 1/polybag, 5/master carton.
PRICE
$2.23
174
174
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Lamp Contacts | Small Bi-Pin |
| Color | White |
| Contact Type | Turn-Type With Lamp Lock |
| Style | Medium Height |
| Mounting Location | Snap-In |
| Wattage | 660 W |
| Voltage | 600 V |
| Watts | 660 W |
| Package Quantity | 1 |
| Manufacturers Part Number | 23662-SNP |
| Base Type | Medium |
| Lamp Type | T8 Lamps Only |
| Brand | Leviton |