Leviton 8052-1 Medium Base, One-Piece, Keyless, Incandescent Lampholder
Medium Base, One-Piece, Keyless, Incandescent, Unglazed Porcelain Lampholder, Bracket Mount, Single Circuit, Back Wired, White.
Leviton 8052-1 Medium Base, One-Piece, Keyless, Incandescent Lampholder - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$66.00 Sold in packages of 10 / $6.60 ea
7
7
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Lamp Socket Base | Medium |
| Mounting Location | Screw Terminal |
| Circuit | Single |
| Wattage | 660 W |
| Voltage | 250 V |
| Watts | 660 W |
| Package Quantity | 10 |
| Color | White |
| Terminal | Screw |
| Manufacturers Part Number | 8052-1 |
| Base Type | Medium |
| Brand | Leviton |