Leviton 4020-A3a Medium Base 2-Light Twin Incandescent Lampholder - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Leviton 4020-A3A Medium Base 2-Light Twin Incandescent Lampholder
Medium Base 2-Light Twin, Phenolic Multi-Cluster Incandescent Lampholder, Keyless, Single Circuit, 1/8 IPS Male Top Bracket Only, Black.
Medium Base 2-Light Twin, Phenolic Multi-Cluster Incandescent Lampholder, Keyless, Single Circuit, 1/8 IPS Male Top Bracket Only, Black.
PRICE
$81.25 Sold in packages of 5 / $16.25 ea
5
5
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Max Lamp Wattage | 60W W |
| Lamp Socket Base | Medium |
| Shell Material | Phenolic |
| Color | Black |
| Terminal | 2-Terminal Screws |
| Access | 1/8 IPS Male Top Bracket Only |
| Leads | 6" 18-AWM TEW WireLeads |
| Operator Type | Keyless |
| Mounting Location | Top Bracket Male Bushing, 1/8 in. IPS |
| Circuit | Single |
| Wattage | 660 W |
| Voltage | 250 V |
| Screw Shell Material | Aluminum |
| Material | 2-Light Twin |
| Watts | 660 W |
| Package Quantity | 5 |
| Manufacturers Part Number | 4020-A3A |
| Termination | 6" 18-AWM TEW Wire Leads |
| Base Type | Medium |
| Brand | Leviton |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| UL Certification | File E3810 |
| Certifications | UL |