Satco 80-1474 3 Light Phenolic Threaded Candelabra Harness Set 6-in. Centers
|
Questions & Answers (0)
Product Description
3 Light Phenolic Threaded Candelabra Harness Set, 6-in. Centers
1-1/4-in. with Shoulder and Phenolic Ring, 18-in. Tail 18/2 SPT-1 105-#176;C Brown
1-1/4-in. with Shoulder and Phenolic Ring, 18-in. Tail 18/2 SPT-1 105-#176;C Brown
PRICE
$7.10
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3.75 in |
| Height | 1.25 in |
Product Details
| Wattage | 75 W |
| Voltage | 125 V |
| Color | Black |
| Terminal | 1-1/4" w/Shoulder and Phenolic Ring |
| Manufacturers Part Number | 80-1474 |
| Leads | 18" Tail 18/2 SPT-1 105°C Brown |
| Base Type | Candelabra |
| Brand | Satco |