Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Leviton

Model # :WBB392250

MPN #: GFRBF-W

Leviton GFRBF-W SmartlockPro, Blank Face w/Indicator Light, 20A, Self Testing, White

Product Description
20 Amp Feed- Through, 125 Volt Receptacle/Outlet, Self-test SmartLock Pro Slim Blank GFCI, monochromatic, back and side wired, wallplate/faceplate sold separately,self grounding clip included - White The SmartlockPro Self-Test GFCI tests itself even if you forget. Designed to meet the latest UL standard for auto-monitoring (self-test) the complete line of Self- test GFCI's periodically conducts an automatic internal test to confirm that it can respond to a ground fault. With the slimmest profile on the market, the device allows for fast and easy installation, while Leviton's patented reset lockout mechanism prevents reset of the GFCI if it is not wired or operating correctly.
  • 20 Amp Duplex Configurations
  • Terminals allow for easy wiring options – back and side wire capable
  • External back wire clamps provide visual indication of proper wire seating
  • Provides continuous ground fault protection – detects and trips on actual ground fault even when self-test is being conducted
  • Auto adapts and shifts to more frequent testing if potential problem is detected
  • Status Indicator Light provides simple, intuitive feedback on power and protection status as well as indication of line/load reversal
  • Prevents Reset if Protective Function is Compromised
  • Resistant to Surge Currents, Noise and Corrosion per UL requirements
PROMOTIONAL PRICE
$21.98

was $34.95
Save $12.97 (37%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeBlank Face w/Indicator Light
Voltage125 V
Package Quantity1
ColorWhite
Manufacturers Part NumberGFRBF-W
Amperage20 A
Accessory TypeFaceplate sold separately
GradeCommercial
PPC91
BrandLeviton

Compliance & Certifications

NEMA5-20