Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leviton

Model # :WBB463535

MPN #: 5325-W

Leviton 5325-W 15A, 125V, Decora Duplex Receptacle, Residential Grade, Grounding, White - Pkg Qty 10

Product Description
Leviton 5325-W 15-Amp, 125-Volt, Decora Duplex Receptacle, Residential Grade

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Duplex Receptacle, Straight Blade, Residential Grade, Grounding, Quickwire Push-In and Side Wired, Steel Strap, White
  • Terminal screws accepts up to No, 12 AWG copper-clad wire
  • Quickwire push-in terminals accept No. 14 AWG copper wire only
  • Double-wipe power contacts for reliable conductivity and plug retention
  • Heavy-gauge zinc-plated steel mounting strap
  • Backed by a Limited Two-Year Warranty
PRICE
$25.80  Sold in packages of 10 / $2.58 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeDuplex
Voltage125 V
Made in the USAYes
ColorWhite
Market ClassD61
Poles & Wires2 Pole, 3 Wire
Manufacturers Part Number5325-W
Amperage15 A
GradeResidential
PPC60
BrandLeviton

Compliance & Certifications

NEMA5-15R