Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Leviton

Model # :WBB392266

MPN #: GFNT2-W

Leviton GFNT2-W 20A SmartlockPro Self-Test GFCI Duplex Recpt, Ind Light, Wire Leads, White

Product Description
TheGFNT2 SmartlockPro Self-Test GFCI tests itself even if you forget. Designed to meet the latest UL standard for auto-monitoring (self-test) our complete line of self-test GFCIs periodically conduct an automatic internal test to confirm that it can respond to a ground fault. With the slimmest profile on the market, the device allows for fast and easy installation, while Leviton's patented reset lockout mechanism prevents reset of the GFCI if it is not wired or operating correctly. The SmartlockPro Self-Test GFCI is the smart choice in ground fault circuit interrupter protection.

Product Features
  • Provides continuous ground fault protection – detects and trips on actual ground fault even when self-test is being conducted
  • On initial power up, tests the GFCI within 3 seconds
  • Auto-monitoring exceeds the UL requirement
  • Auto adapts and shifts to more frequent testing if potential problem is detected
  • Status Indicator Light provides simple, intuitive feedback on power and protection status as well as indication of line/load reversal
  • Patented Lockout Action prevents reset if GFCI is damaged and cannot respond to a ground fault
  • Electronics are designed to minimize any false triggers
  • Compatible with all Decora devices and wallplates; item is white
  • UL Fed Spec WC-596 rated.


PRICE
$20.25

Min. purchase quantity is 20
20
20
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeNon-Tamper Resistant
Voltage125 V
ColorWhite
Market ClassD82
Manufacturers Part NumberGFNT2-W
Amperage20 A
Accessory TypeFace Plate Included
GradeCommercial
PPC91
BrandLeviton

Compliance & Certifications

NEMA5-20R