Specifications:
- 20 Amp
- 125 Volt
- NEMA 5-20R
- 2-Pole
- 3-Wire
- Industrial Series Heavy Duty Specification Grade
- Duplex Receptacle
- Straight Blade
- Self Grounding
- Side Wired
- Steel Strap
- White
Product Details
| Type | Duplex |
| Color | White |
| Poles & Wires | 2 Pole, 3 Wire Grounding |
| Amperage | 20 A |
| Wiring Style | Side Wired |
| Voltage | 125 V |
| Made in the USA | Yes |
| Market Class | D78 |
| Manufacturers Part Number | 5342-W |
| Meta Tag | Electric outlet, electric socket, electric plug, power outlet, lamp socket |
| Grade | Industrial |
| Brand | Leviton |
Compliance & Certifications
| NEMA | 5-20R |