Specifications:
- 20 Amp
- 125 Volt
- NEMA 5-20R
- 2-Pole
- 3-Wire
- Slim Body Duplex Receptacle
- Straight Blade
- Industrial Grade
- Isolated Ground
- Back & Side 8 Hole Feed-Thru Wired
- Steel Strap
- Orange
Product Details
| Type | Duplex |
| Voltage | 125 V |
| Color | Orange |
| Market Class | D31 |
| Poles & Wires | 2 Pole, 3 Wire Grounding |
| Manufacturers Part Number | 5362-IG |
| Amperage | 20 A |
| Wiring Style | Back & Side |
| Grade | Industrial |
| Brand | Leviton |
Compliance & Certifications
| NEMA | 5-20R |