Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leviton

Model # :WBB455431

MPN #: OSSMT-GDT

Leviton Ossmt-Gdt Multi-Technology Wall Switch Sensor, No Neutral, Light Almond

Product Description
Leviton OSSMT-GDT Multi-Technology Wall Switch Sensor, No Neutral

Levitons OSSMT multi-technology Decora style wall switch occupancy sensor is used to provide automatic lighting control for energy savings and convenience in a variety of commercial applications, including:, retrofit- private and executive offices- conference rooms- storage areas- restrooms- classrooms- lounges- training areas. The OSSMT provides for automatic switching of incandescent lamps, low-voltage lighting with electronic and magnetic transformers, and electronic and magnetic fluorescent
  • Time delay and sensitivity settings are continually adjusted to occupant patterns of use in auto adapt mode
  • Provides increased energy savings by not leaving the lights ON for an extended period after only momentary occupancy
  • All digital circuitry uses a minimum of components
PRICE
$86.95

Min. purchase quantity is 5
5
5
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Voltage120/230/277 V
MountWall Switch
ColorBrown
Manufacturers Part NumberOSSMT-GDT
Switch TypeSingle-Pole
SensorPIR
GradeCommercial
PPC24
BrandLeviton