Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leviton

Model # :WBB455410

MPN #: OSSMD-MAI

Leviton OSSMD-MAI Dual-Relay, Multi-Technology Wall Switch Sensor, Ivory

Product Description
Leviton OSSMD-MAI Dual-Relay, Multi-Technology Wall Switch Sensor

The OSSMD line of dual relay multi-technology Decora style wall switch occupancy sensors features several models to provide automatic lighting control for energy savings and convenience in a variety of commercial applications. OSSMD combines multi-technology with all-digital architecture in a dual relay switch occupancy sensor to minimize false triggering. The OSSMD automatically analyzes room conditions and adapts to changing environments.
  • PIR and US technology for performance and sensitivity
  • Controls two separate lighting loads from a single unit
  • Manual-ON only for the secondary relay
  • Features self-adjusting occupancy sensor technology with automatic walk-through sensing
  • PIR can be disabled
PRICE
$149.95

Min. purchase quantity is 3
3
3
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Voltage120/277 V
MountWall Switch
ColorWhite
Manufacturers Part NumberOSSMD-MAI
Switch TypeSingle-Pole, Dual Relay
GradeCommercial
PPC24
BrandLeviton