Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leviton

Model # :WBB455417

MPN #: OSP15-R30

Leviton OSP15-R30 Power Pack for Occupancy Sensor with HVAC Relay, 15 Amp FL, 347 Volt AC, Black

Product Description
Leviton OSP15-R30 Power Pack for Occupancy Sensor with HVAC Relay, 15 Amp FL

The internal relay can control up to 20 Amps at either 120, 230, or 277 VAC ballast load, 15 Amp for 347 VAC ballast load. 15 Amp FL, 347 Volt AC 60Hz, power pack for occupancy sensor with HVAC relay 0.5A 125 VAC 1.0A 30VDC
  • Self-contained transformer & relay
  • Regulated 24 VDC current, 150 mA output
  • Mounts inside or outside junction box, or inside fluorescent ballast cavity
  • Fast Installation
  • Single or multiple luminaire control
PRICE
$53.95

Min. purchase quantity is 8
8
8
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Voltage347 V
MountJunction Box or Fluorescent Ballast Cavity
ColorBlack
Manufacturers Part NumberOSP15-R30
GradeCommercial
PPC24
BrandLeviton