SmartLockPRO Blank Face GFCI, 20A-120V 1.0 Hp at 120 Volt AC Switch Rating, with Dual Function Indicator Light, Buttons Match Face Color, Ivory
- SmartLock Pro
- Buttons Match Face Color
- Function Indicator Light
Product Details
| Type | Blank Face w/Indicator Light |
| Voltage | 125 V |
| Color | Ivory |
| Market Class | D50 |
| Manufacturers Part Number | GFRBF-I |
| Amperage | 20 A |
| Grade | Commercial |
| PPC | 91 |
| Brand | Leviton |
Compliance & Certifications
| NEMA | 5-20 |