Specifications:
- 20 Amp
- 250 Volt
- NEMA 6-20R
- 2-Pole
- 3-Wire
- Narrow Body Single Receptacle
- Straight Blade
- Industrial Grade
- Self Grounding
- Back and Side Wired
- Steel Strap
- Red
Product Details
| Type | Single |
| Voltage | 250 V |
| Made in the USA | Yes |
| Color | Red |
| Market Class | D78 |
| Poles & Wires | 2 Pole, 3 Wire Grounding |
| Manufacturers Part Number | 5461-R |
| Amperage | 20 A |
| Wiring Style | Back & Side |
| Grade | Industrial |
| Brand | Leviton |
Compliance & Certifications
| NEMA | 6-20R |