Specifications:
- 6-Gang Standard Size Wallplate
- 6-Decora
- Light Almond
Weights & Dimensions
| Width | 11.81 in |
| Height | 4.5 in |
Product Details
| Type | Standard Size |
| Mount | Device |
| Color | Almond |
| Gangs | 6 |
| Made in the USA | Yes |
| Material | Thermoset |
| Market Class | G50 |
| Manufacturers Part Number | 80436-T |
| PPC | 61 |
| Brand | Leviton |
Compliance & Certifications
| Certifications | UL/CSA |