+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Leviton 9878 Incandescent Lampholder, Keyless, Porcelain, Medium Base, 660W
Incandescent lampholder, keyless, porcelain, medium base, 660W - 600V, white.
Incandescent lampholder, keyless, porcelain, medium base, 660W - 600V, white.
Product Details
- Watts 660 W
- Brand Leviton
- Package Quantity 1
- Lamp Socket Base Medium
- Voltage 600 V
- Base Type Medium
- Manufacturers Part Number 9878
- Meta Tag Electric outlet, electric socket, electric plug, power outlet, lamp socket
- Color Family White
Photo/Video Gallery
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: April 10, 2017
Product Q & A
There are no questions for this product.

Leviton 9878 Incandescent Lampholder, Keyless, Porcelain, Medium Base, 660W - Pkg Qty 2
$10.75
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A