Leviton CS120-2GY 20A, 120/277V, Single-Pole, Grounding, Gray - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Leviton CS120-2GY 20A, 120/277V, Toggle Single-Pole AC Quiet Switch
20 Amp, 120/277 Volt, Toggle Single-Pole AC Quiet Switch, Commercial Spec Grade, Grounding, Side Wired, Gray
20 Amp, 120/277 Volt, Toggle Single-Pole AC Quiet Switch, Commercial Spec Grade, Grounding, Side Wired, Gray
PRICE
$43.40 Sold in packages of 10 / $4.34 ea
9
9
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Terminal Gauge Max | 10 AWG ga |
| Terminal Gauge Min | 14 AWG ga |
Product Details
| Actuator | AC Quiet Switch |
| Color | Gray |
| Amperage | 20 A |
| Contact Type | Single Pole |
| Voltage | 120 / 277V AC V |
| Made in the USA | Yes |
| Market Class | C28 |
| Manufacturers Part Number | CS120-2GY |
| Wiring Syle | Side Wired |
| Grade | Commercial |
| PPC | 41 |
| Brand | Leviton |