15 Amp, 120/277 Volt, Toggle Single-Pole AC Quiet Switch, Commercial Grade, Grounding, Side Wired- White
- 15 Amp
- 120/277 Volt
- Single Pole AC Quiet Switch
- Commercial Grade
- Grounding
Weights & Dimensions
| Terminal Gauge Max | 10 AWG ga |
| Terminal Gauge Min | 14 AWG ga |
Product Details
| Actuator | AC Quiet Switch |
| Color | White |
| Amperage | 15 A |
| Contact Type | Single Pole |
| Voltage | 120 / 277V AC V |
| Made in the USA | Yes |
| Market Class | C07 |
| Manufacturers Part Number | CS115-2W |
| Wiring Syle | Side Wired |
| Grade | Commercial |
| PPC | 41 |
| Brand | Leviton |