x

Take 15% off your entire order!

Offer applied at checkout

Leviton Csb2-20g 20a, 120/277v, Double-Pole, Grounding, Gray - Min Qty 14

Leviton Csb2-20g 20a, 120/277v, Double-Pole, Grounding, Gray - Min Qty 14

Item #: WBB381640

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 26

Price: $14.00

Save $0.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Leviton CSB2-20G 20A, 120/277V, Toggle Double-Pole AC Quiet Switch

20 Amp, 120/277 Volt, Toggle Double-Pole AC Quiet Switch, Commercial Spec Grade, Grounding, Back and Side Wired, Gray

  • AMPS 20
  • BRAND Leviton
  • COLOR FINISH Gray
  • MANUFACTURERS PART NUMBER CSB2-20G
  • VOLTAGE 120 / 277V AC
  • WIRING SYLE Back & Side Wired
  • CONTACT TYPE Double Pole
  • TERMINAL GAUGE MAX 10 AWG
  • TERMINAL GAUGE MIN 14 AWG
  • MADE IN THE U.S.A. Yes
  • GRADE Commercial
  • META TAG Electric outlet, electric socket, electric plug, power outlet, lamp socket
  • ACTUATOR AC Quiet Switch
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

26 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leviton Csb2-20g 20a, 120/277v, Double-Pole, Grounding, Gray - Min Qty 14

Leviton Csb2-20g 20a, 120/277v, Double-Pole, Grounding, Gray - Min Qty 14

Item #: WBB381640

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant