Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leviton

Model # :WB501678

MPN #: IPL06-10Z

Leviton IPL06-10Z Decora Slide Dimmer, Use with LED/CFL/INC Lamps, 120V, White-Ivory-Light Almond

Product Description
To simplify inventory, IllumaTech® Slide and Rotary Controls are designed for both single pole (one location) and 3-way (two location) applications. IllumaTech Preset Slide Controls feature a smooth, captured slide bar for fine adjustment of lighting levels and an easy to use push button that provides preset ON/OFF switching. Color change kits simplify inventory by diminishing the need for stocking separate devices in every color; comes with White, Ivory and Light Almond face plates. Additionally, the IPL06 features a future-proof dimming platform that is compatible with incandescent and dimmable LED and CFL lamps.

Features:
  • IPL06 designed specifically for dimmable LED and CFL lamps as well as incandescent
  • Features a built-in starting technology for CFL lamps
  • Wider dimming range on LED and CFL lamps than conventional incandescent dimmers
  • Compatible with Decora Plus™ screwless and Decora standard designer wallplates
  • Fit easily into a standard wallbox and are suitable for multi-gang installations


PRICE
$46.95

Min. purchase quantity is 11
11
11
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4.15 in
Width2-1/8 in
Height1-13/16 in

Product Details

TypeElectro-Mechanical
Voltage120 V
Watts600 W
ColorWhite, Ivory and Light Almond face plates included
Manufacturers Part NumberIPL06-10Z
Switch TypeSingle-Pole & 3-Way
BrandLeviton