- Delayed-OFF time settings: 10, 20 and 30 minutes with 30-second test mode.
- Photocell with ambient light override prevents these devices from switching lights ON when there is ample natural sunlight.
- New, low-profile design eliminates obtrusive scanning-device look. Fits in standard wallbox. Gangable. Uses Decora wallplate.
- Convenient push-button provides manual on/off light switching at any time
- Segmented Fresnel lens provides optimum sensitivity and performance
Leviton Ods10-Idw Decora Passive Infrared Wall Switch Occupancy Sensor, White
Write a Review
|
Questions & Answers (0)
Product Description
Levitons ODS10, Decora wall switch passive infrared (PIR) occupancy sensor is used to provide automatic lighting control for energy savings and convenience in a variety of commercial applications, including: small offices, storage areas, copier rooms, and closests. The ODS10-ID can be used for 120V or 277VAC incandescent, low-voltage and fluorescent lighting with either electronic or magnetic ballasts.
PRICE
$78.95
6
6
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Voltage | 120/277 V |
| Mount | Wall Switch |
| Color | White |
| Manufacturers Part Number | ODS10-IDW |
| Switch Type | Single-Pole |
| Sensor | PIR |
| Grade | Commercial |
| PPC | 24 |
| Brand | Leviton |