Sensor module and lens assembly - high impact, injection-molded plastic, Mounts directly to fixture or j-box via (2) 1.25" (31.75mm) stainless steel screws and locking nuts, Low voltage 24VDC, Multiple daylight harvesting modes - downward facing only, Single/Dual motion sensor timer modes, Lens sold separately - low or high mount, indoor/outdoor, Operating temperature: -40° to 149°F (-40° to 65°C), Applications include gymnasiums, cold storage, garages, parking lots, manufacturing floors, site/area, warehouses
Hubbell WASP Fixture Mount Bluetooth Occupancy Sensor, 24VDC, White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Motion Sensor w/ Daylight Harvesting |
| Mounting Location | Fixture |
| Voltage | 24VDC V |
| Material | Injection-Molded Plastic |
| Package Quantity | 1 |
| Description | WASP Fixture Mount Bluetooth Occupancy Sensor |
| Color | White |
| Sensor | PIR, Bluetooth |
| Waterproof | No |
| Brand | Hubbell Control Solutions |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL, cUL, CEC T24 Compliant |