Leviton Cs220-2e 20a, 120/277v, Double-Pole, Blk - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Leviton CS220-2E 20-Amp, 120/277-Volt, Toggle Double-Pole AC Quiet Switch
20 Amp, 120/277 Volt, Toggle Double-Pole AC Quiet Switch, Heavy Duty Specification Grade, Grounding, Side Wired, Black
20 Amp, 120/277 Volt, Toggle Double-Pole AC Quiet Switch, Heavy Duty Specification Grade, Grounding, Side Wired, Black
PRICE
$162.50 Sold in packages of 10 / $16.25 ea
3
3
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Terminal Gauge Max | 10 AWG ga |
| Terminal Gauge Min | 14 AWG ga |
Product Details
| Actuator | AC Quiet Switch |
| Color | Black |
| Amperage | 20 A |
| Contact Type | Double Pole |
| Voltage | 120 / 277V AC V |
| Made in the USA | Yes |
| Market Class | C49 |
| Manufacturers Part Number | CS220-2E |
| Wiring Syle | Side Wired |
| Grade | Commercial |
| PPC | 40 |
| Brand | Leviton |