Our Hanford mailbox post system is made from rust-free cast aluminum with a durable weather resistant powder coated finish. Built to last, this TRIPLE post ONLY(no decorative base or mailbox) comes with support braces and mounting plate that can hold three post mount mailboxes on top. Post, support braces and mounting plate color: Black
The Hanford Triple Post Only (With Support Brace) No Base
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$405.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28 in |
| Depth | 3 in |
| Height | 72 in |
| Weight | 13 lbs |
Product Details
| Assembly Required | Yes |
| Lock Type | Non-Locking |
| Type | Front Access |
| Color | Black |
| Series | Hanford |
| Accessory Type | Post/Pedestal |
| Style | Post w/Support Brace |
| Mounting Location | In-Ground |
| Material | Cast Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | HPWS3-000 |
| Brand | QualArc |
Warranty
| Warranty | 1 yr |