The Hanford Quad Post Only (With Support Brace) No Base
Write a Review
|
Questions & Answers (0)
Product Description
Our Hanford mailbox post system is made from rust-free cast aluminum with a durable weather resistant powder coated finish. Built to last, this QUAD post ONLY(no decorative base or mailbox) comes with support braces and mounting plate that can hold four post mount mailboxes on top. Post, support braces and mounting plate color: Black
PRICE
$445.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 3 in |
| Height | 72 in |
| Weight | 14 lbs |
Product Details
| Assembly Required | Yes |
| Lock Type | Non-Locking |
| Type | Front Access |
| Color | Black |
| Series | Hanford |
| Accessory Type | Post/Pedestal |
| Style | Post w/Support Brace |
| Mounting Location | In-Ground |
| Material | Cast Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | HPWS4-000 |
| Brand | QualArc |
Warranty
| Warranty | 1 yr |