Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




QualArc

Model # :WBB940283

MPN #: MAN-1402-BZ

Manchester Non-Locking , Decorative Fleur De Lis Door, Column Mount Mailbox in Bronze

Product Description
This decorative cast aluminum mailbox insert can be matched with an optional newspaper holder or address plaque. The doors have a tough powder coat finish, are sealed against the weather and its 22 gauge steel masonry box is electro-galvanized and and powder coated to last. (Faceplate dimensions: 11" x 14.5") (Masonry can dimensions: 16" x 8.5" x 12")

PRICE
$459.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8-1/2 in
Depth16 in
Height12 in
Inside Width8 in
Inside Depth15-1/2 in
Inside Height11-1/2 in
Weight14 lbs
Opening Width11 in
Opening Height14-1/2 in

Product Details

Assembly RequiredNo
TypeFront Access
ColorBrown
SeriesManchester
StyleDecorative Fleur De Lis Door, Column Mailbox
Mounting LocationRecessed Mounted
MaterialAluminum
Package Quantity1
Manufacturers Part NumberMAN-1402-BZ
Number of Mailboxes1
BrandQualArc

Warranty

Warranty1 yr