Extra long-deck Post Lift Table offers ergonomic load positioning and handling of long, bulky materials. Lift table features a foot operated hydraulic pump with precision telescoping tube guides for accurate load positioning. The 1/4" thick, 10 gauge steel platform handles heavy loads. Portable work positioning lift table includes 5" steel swivel casters for mobility and dual floor locks hold the table in position during operation.
Wesco® Extra Long Deck Lift Table 492241 96"L x 20"W 2000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,599.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Lowered Height | 30 in |
| Raised Height | 48 in |
| Weight Capacity | 2000 lbs |
| Wheel Diameter | 5 in |
| Platform Width | 20 in |
| Platform Length | 96 in |
Product Details
| Assembly Required | No |
| Wheel Material | Steel |
| Type | Post Lift Table |
| Color | Green |
| Lift Type | Hydraulic |
| Control | Foot Operated |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | 492241 |
| Brand | Lexco |