- Multi-turn cast iron handle wheel
- FIP x FIP female threaded connection
- Can be used in potable water supplies
- Suitable for many liquids, oils, and gases
- Solid forged brass construction is durable and corrosion resistant
- Non-rising stem
- Pressure rating: 200 psi WOG
- Working temperature: 40-180°F
- Lead free compliant
- NSF372 certified
THEWORKS® LF Heavy Pattern Brass Gate Valve - 1 IPS
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$40.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Working Pressure | 200 psi WOG lbs |
| Size | 1 in |
Product Details
| Operating Temperature Range | 40-180 F |
| Material | Lead Free Brass |
| Valve Type | Gate |
| Package Quantity | 1 |
| Connection Style | FIP |
| Manufacturers Part Number | LFBV146 |
| Brand | THEWORKS |