Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3128640

MPN #: TW-42-10FF

Little Giant® Cylinder Hand Truck w/ Dual Handle, 800 lb. Capacity

Product Description

Features:
  • 1.05" O.D. tubing for strength
  • Nose plate is 8"D x 14"W
  • Overall height: 47"
  • Safety chains for securing cylinder to truck
  • 10" Flat-free wheels
  • Dual Handle
  • 600 lbs. Capacity
  • Also available with standard or folding foot kick
  • Available with continuous (47" high) or dual handle (49" high)


Wheel Options:
  • 10" solid rubber wheels
  • 10" pneumatic wheels


PRICE
$395.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height49 in
Weight Capacity800 lbs
Weight35 lbs
Wheel Diameter10 in
Noseplate Width14 in
Noseplate Depth8 in

Product Details

Assembly RequiredNo
TypeHand Truck
ColorGreen
Wheel Type(2) Flat Free
Style2-Wheel
Capacity1 Cylinder
MaterialSteel
Manufacturers Part NumberTW-42-10FF
Handle StyleDouble Handle
BrandLittle Giant